2.5W G4.5 Mini Incandescent Lamp

Item #: 0695930

Cat #: S6936

UPC: 045923069369

Company wide:
0 in stock
2.5 Watt miniature; G4 1/2; 15 Average rated hours; Miniature Screw Base; 5 Volt

Overview

2.5 Watt miniature; G4 1/2; 15 Average rated hours; Miniature Screw Base; 5 Volt
Also known as: 045923069369, S6936, SATS6936

Specifications

Base: Mini Screw (E10)
Color Rendering Index (CRI): 100
Shape: G4-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: Incandescent
Dimmable: No
Base: Mini Screw (E10)
Shape: G4-1/2 (Globe)
Wattage: 2.500
Dimmable: No
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent