FCS 64640 HLX 24V 150W GY6.35

Item #: 0695924

Cat #: S7841

UPC: 045923078415

Company wide:
0 in stock
Documents & Guides
150 Watt; 24 Volt; Bi Pin; Halogen; GY6.35 Base

Overview

150 Watt; 24 Volt; Bi Pin; Halogen; GY6.35 Base
Also known as: 045923078415, S7841, SATS7841

Specifications

Color Rendering Index (CRI): 100
Wattage: 150
Volts AC: 24
Color Temperature: 3550 (Neutral White)
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (G6.35)
Color Rendering Index (CRI): 100
Volts AC: 24
Light Technology: Halogen
Base: 2-Pin (G6.35)
Wattage: 150
Color Temperature: 3550 (Neutral White)
Dimmable: No