927 6V 7.2W W2.1X9.5D T5 C2R

Item #: 0695921

Cat #: S7840

UPC: 045923078408

Company wide:
0 in stock
Documents & Guides
7.2 Watt; 6 Volt; T5; 2700K; Mini Wedge Base

Overview

7.2 Watt; 6 Volt; T5; 2700K; Mini Wedge Base
Also known as: 045923078408, S7840, SATS7840

Specifications

Color Rendering Index (CRI): 100
Volts AC: 6
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 7.200
Light Technology: Incandescent
Dimmable: No
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 7.200
Dimmable: No
Volts AC: 6
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent