3.6W T5 Mini Incandescent Lamp

Item #: 0695920

Cat #: S7839

UPC: 045923078392

Company wide:
0 in stock
3.6 Watt miniature; T5; 50 Average rated hours; Mini Wedge Base; 4 Volt

Overview

3.6 Watt miniature; T5; 50 Average rated hours; Mini Wedge Base; 4 Volt
Also known as: 045923078392, S7839, SATS7839

Specifications

Shape: T5 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 3.600
Light Technology: Incandescent
Dimmable: No
Shape: T5 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 3.600
Dimmable: No
Color Rendering Index (CRI): 100
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent