Clamp Tie, 12.0L (305mm), #10 (M5) Screw

Item #: 0695914

Cat #: PLC3S-S10-C

UPC: 074983555802

$ 0.90 EA
Company wide:
0 in stock
Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 12.0 (305mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 12.0 (305mm) length, nylon 6.6, natural, standard package.
Also known as: 074983555802, PLC3S-S10-C, PDTPLC3SS10C

Specifications

Color: Natural
Length: 12 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 12 in