Clamp Tie, 7.9L (201mm), #10 (M5) Screw

Item #: 0695865

Cat #: PLC2S-S10-C14

UPC: 074983556045

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 7.9 (201mm) length, nylon 6.6, telephone gray.

Overview

Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 7.9 (201mm) length, nylon 6.6, telephone gray.
Also known as: 074983556045, PLC2S-S10-C14, PDTPLC2SS10C14

Specifications

Color: Natural
Material: Nylon
Length: 7.900 in
Color: Natural
Length: 7.900 in
Material: Nylon