1.12W T1.75 Mini Incandescent Lamp

Item #: 0695819

Cat #: S6901

UPC: 045923069017

$ 2.64 EA
Company wide:
20 in stock
1.12 Watt miniature; T1 3/4; 7000 Average rated hours; Sub Mini Wedge Base; 28 Volt

Overview

1.12 Watt miniature; T1 3/4; 7000 Average rated hours; Sub Mini Wedge Base; 28 Volt
Also known as: 045923069017, S6901, SATS6901

Specifications

Volts AC: 28
Shape: T1-3/4 (Tubular)
Color Rendering Index (CRI): 100
Base: Wedge (W2.1x4.9d)
Color Temperature: 2700 (Warm White)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: T1-3/4 (Tubular)
Base: Wedge (W2.1x4.9d)
Wattage: 1.120
Dimmable: No