2.5W G5.3 Mini Incandescent Lamp

Item #: 0695806

Cat #: S7838

UPC: 045923078385

Company wide:
0 in stock
2.59 Watt; Miniature; G5.3; Clear; 2000 Average rated hours; Miniature bayonet Base; 14.4 Volt

Overview

2.59 Watt; Miniature; G5.3; Clear; 2000 Average rated hours; Miniature bayonet Base; 14.4 Volt
Also known as: 045923078385, S7838, SATS7838

Specifications

Color: Clear
Shape: G3-1/2 (Globe)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 2.590
Color: Clear
Color Rendering Index (CRI): 100
Base: Bayonet (BA9s)
Dimmable: No
Shape: G3-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 2.590