0.95W T3.25 Mini Incandescent Lamp

Item #: 0695798

Cat #: S6918

UPC: 045923069185

$ 2.76 EA
Company wide:
79 in stock
0.95 Watt miniature; T3 1/4; 20000 Average rated hours; Miniature Bayonet Base; 6.3 Volt

Overview

0.95 Watt miniature; T3 1/4; 20000 Average rated hours; Miniature Bayonet Base; 6.3 Volt
Also known as: 045923069185, S6918, SATS6918

Specifications

Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 0.950
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 0.950
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 6.300
Dimmable: No