0.84W T2 Mini Incandescent Lamp, Clear

Item #: 0695795

Cat #: S7836

UPC: 045923078361

Company wide:
0 in stock
Documents & Guides
0.84 Watt; Miniature; T2; Clear; 15000 Average rated hours; Telephone slide Base; 6 Volt

Overview

0.84 Watt; Miniature; T2; Clear; 15000 Average rated hours; Telephone slide Base; 6 Volt
Also known as: 045923078361, S7836, SATS7836

Specifications

Color: Clear
Lumens: 550
Base: Slide Base 5 (TS5)
Color Rendering Index (CRI): 100
Volts AC: 6
Shape: T2 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 0.840
Light Technology: Incandescent
Dimmable: No
Color: Clear
Base: Slide Base 5 (TS5)
Volts AC: 6
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 550
Color Rendering Index (CRI): 100
Shape: T2 (Tubular)
Wattage: 0.840
Dimmable: No