84W Wallpack, CFL

Item #: 0695793

Cat #: TWR1 2/42TRT MVOLT LPI

UPC: 784231005316

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, Twin 42W CFL, 120-277V, Cast and Glass Rectangula, With 120-277V Ballast, Lamps Included

Overview

Wallpack, Twin 42W CFL, 120-277V, Cast and Glass Rectangula, With 120-277V Ballast, Lamps Included
Also known as: 784231005316, TWR1 2/42TRT MVOLT LPI, LITTWR1242TRTMVOLT

Specifications

Color: Bronze
Wattage: 84
Material: Aluminum
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Color: Bronze
Material: Aluminum
Volts AC Range: 120 - 277
Wattage: 84
Light Technology: Fluorescent