1.73W G3.5 Mini Incandescent Lamp

Item #: 0695777

Cat #: S6934

UPC: 045923069345

Company wide:
0 in stock
Documents & Guides
1.73 Watt miniature; G3 1/2; 1000 Average rated hours; Miniature Bayonet Base; 14.4 Volt

Overview

1.73 Watt miniature; G3 1/2; 1000 Average rated hours; Miniature Bayonet Base; 14.4 Volt
Also known as: 045923069345, S6934, SATS6934

Specifications

Shape: G3-1/2 (Globe)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 1.730
Light Technology: Incandescent
Dimmable: No
Shape: G3-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 1.730
Dimmable: No
Color Rendering Index (CRI): 100
Base: Bayonet (BA9s)
Light Technology: Incandescent