1.65W G3.5 Mini Incandescent Lamp

Item #: 0695775

Cat #: S6933

UPC: 045923069338

Company wide:
0 in stock
1.65 Watt miniature; G3 1/2; 1000 Average rated hours; Miniature Bayonet Base; 7.5 Volt

Overview

1.65 Watt miniature; G3 1/2; 1000 Average rated hours; Miniature Bayonet Base; 7.5 Volt
Also known as: 045923069338, S6933, SATS6933

Specifications

Shape: G3-1/2 (Globe)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 1.650
Light Technology: Incandescent
Dimmable: No
Shape: G3-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 1.650
Dimmable: No
Color Rendering Index (CRI): 100
Base: Bayonet (BA9s)
Light Technology: Incandescent