1.58W T3.25 Mini Incandescent Lamp

Item #: 0695762

Cat #: S6910

UPC: 045923069109

$ 2.49 EA
Company wide:
0 in stock
1.58 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 6.3 Volt

Overview

1.58 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 6.3 Volt
Also known as: 045923069109, S6910, SATS6910

Specifications

Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 1.580
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 1.580
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 6.300
Dimmable: No