388 Mini Indicator Lamp

Item #: 0695757
Cat #: S7830
UPC: 045923078309
$ 2.37 EA
Company wide:
5 in stock
Indicator Lamp, 1.12W, 28V, .04A, Filament: C-2F, Bulb: T1.75, Base: Midget Grooved (S5.7s), ANSI Code: 388. Primary Application: Indicator.

Overview

Indicator Lamp, 1.12W, 28V, .04A, Filament: C-2F, Bulb: T1.75, Base: Midget Grooved (S5.7s), ANSI Code: 388. Primary Application: Indicator.
Also known as: 045923078309, S7830, SATS7830

Specifications

Volts AC: 28
ANSI Code: 388
Shape: T1-3/4 (Tubular)
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 1.120
Base: S5.7s (Midget Grooved)
Volts AC: 28
Shape: T1-3/4 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 1.120
ANSI Code: 388
Type: Miniature, Indicator
Color Temperature: 2700 (Warm White)
Base: S5.7s (Midget Grooved)

Customer Reviews

No reviews for this product
(0)