1.12W T1.75 Mini Incandescent Lamp

Item #: 0695753

Cat #: S6903

UPC: 045923069031

Company wide:
0 in stock
1.12 Watt miniature; T1 3/4; 4000 Average rated hours; Midget Flange Base; 28 Volt

Overview

1.12 Watt miniature; T1 3/4; 4000 Average rated hours; Midget Flange Base; 28 Volt
Also known as: 045923069031, S6903, SATS6903

Specifications

Volts AC: 28
Base: Midget Flanged (SX6s)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Color Rendering Index (CRI): 100
Wattage: 1.120
Dimmable: No
Base: Midget Flanged (SX6s)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent