4.76W T3.25 Mini Incandescent Lamp

Item #: 0695751

Cat #: S6917

UPC: 045923069178

$ 5.65 EA
Company wide:
0 in stock
Documents & Guides
4.76 Watt miniature; T3 1/4; 500 Average rated hours; Miniature Bayonet Base; 28 Volt

Overview

4.76 Watt miniature; T3 1/4; 500 Average rated hours; Miniature Bayonet Base; 28 Volt
Also known as: 045923069178, S6917, SATS6917

Specifications

Volts AC: 28
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 4.760
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 4.760
Dimmable: No