1.75W T2 Mini Incandescent Lamp

Item #: 0695742

Cat #: S6904

UPC: 045923069048

Company wide:
0 in stock
1.75 Watt miniature; T2; 10000 Average rated hours; Telephone Slide Base; 24 Volt

Overview

1.75 Watt miniature; T2; 10000 Average rated hours; Telephone Slide Base; 24 Volt
Also known as: 045923069048, S6904, SATS6904

Specifications

Base: Slide Base 5 (TS5)
Color Rendering Index (CRI): 100
Volts AC: 24
Shape: T2 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 1.750
Light Technology: Incandescent
Dimmable: No
Base: Slide Base 5 (TS5)
Volts AC: 24
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Shape: T2 (Tubular)
Wattage: 1.750
Dimmable: No