0.56W TL-3 Mini Incandescent Lamp

Item #: 0695741

Cat #: S6907

UPC: 045923069079

Company wide:
0 in stock
0.56 Watt miniature; TL-3; 5 Average rated hours; Miniature Screw Base; 2.25 Volt

Overview

0.56 Watt miniature; TL-3; 5 Average rated hours; Miniature Screw Base; 2.25 Volt
Also known as: 045923069079, S6907, SATS6907

Specifications

Base: Mini Screw (E10)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 0.560
Light Technology: Incandescent
Dimmable: No
Base: Mini Screw (E10)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Wattage: 0.560
Dimmable: No