13W SPRING LAMP GU 27K

Item #: 0695728

Cat #: 33113SP

UPC: 762148031512

Company wide:
0 in stock
GU24 Base Uncovered CFL 13W SpringLamp 2700K

Overview

GU24 Base Uncovered CFL 13W SpringLamp 2700K
Also known as: 762148031512, 33113SP, TCP33113SP

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 900
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)