Pushbutton Enclosures, Type 12 - E4SPBG
Item #: 0695714
Cat #: E4SPBG
UPC: 783510101381
$ 222.18 EA
Company wide:
0
in stock
Documents & Guides
Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 4pb X 22.5mm, Material/finish: Steel/gray
Overview
Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 4pb X 22.5mm, Material/finish: Steel/gray
These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.
Also known as: 783510101381, E4SPBG, HOFE4SPBG
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Depth: | 3 in |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Weight: | 4.200 lb |
| Width: | 6.250 in |
| Height: | 7.250 in |
| Finish: | Powder Coated |
| Depth: | 3 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Width: | 6.250 in |
| Finish: | Powder Coated |
| Color: | Gray |
| Weight: | 4.200 lb |
| Height: | 7.250 in |