Breaker, DIN Rail Mount, Ground Fault, Residual Current, 30mA, 63A

Item #: 0695700
Cat #: F204AC-63/0.03
UPC:
Call for price
Company wide:
0 in stock
Breaker, DIN Rail Mount, 4-Pole, Ground Fault, 30 mA Residual Current, 63 Amp

Overview

Breaker, DIN Rail Mount, 4-Pole, Ground Fault, 30 mA Residual Current, 63 Amp
Also known as: F204AC-63/0.03, ABBF204AC63003

Specifications

Amps: 63
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 4
Amps: 63
Mounting: DIN Rail
Volts AC: 480, 277
Poles: 4

Customer Reviews

No reviews for this product
(0)