2.8W T3.25 Mini Incandescent Lamp

Item #: 0695686

Cat #: S7821

UPC: 045923078217

Company wide:
0 in stock
2.8 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 28 Volt

Overview

2.8 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 28 Volt
Also known as: 045923078217, S7821, SATS7821

Specifications

Volts AC: 28
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 2.800
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 2.800
Dimmable: No