DISCONTINUED

Item #: 0695681

Cat #: FT8/70W/840/GE/SL1/25

UPC:

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 70W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 6300, CRI: 85, Color Temp: 4100K. Length: 70 in. Satco p/n: GF70T8/840: POLYLUX from GE; a.k.a F70T8/840PLYUX; FT8/70W/840/GE/SL1/25

Overview

Fluorescent Lamp, 70W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 6300, CRI: 85, Color Temp: 4100K. Length: 70 in. Satco p/n: GF70T8/840: POLYLUX from GE; a.k.a F70T8/840PLYUX; FT8/70W/840/GE/SL1/25
Also known as: FT8/70W/840/GE/SL1/25, SATFT870W840GE

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 70
Lumens: 6300
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Length: 70 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 6300
Shape: T8 (Tubular)
Light Technology: Fluorescent
Wattage: 70
Color Rendering Index (CRI): 85
Length: 70 in
Base: Medium Bi-Pin (G13)