Double Loop Tie, 14.8L (376mm), Standard

Item #: 0695621

Cat #: PLB4S-M

UPC: 074983556892

$ 0.42 EA
Company wide:
0 in stock
Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983556892, PLB4S-M, PDTPLB4SM

Specifications

Color: Natural
Material: Nylon
Length: 14.800 in
Color: Natural
Length: 14.800 in
Material: Nylon