Double Loop Tie, 14.8L (376mm), Standard

Item #: 0695614

Cat #: PLB4S-C

UPC: 074983556861

$ 0.76 EA
Company wide:
0 in stock
Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, nylon 6.6, natural, standard package.
Also known as: 074983556861, PLB4S-C, PDTPLB4SC

Specifications

Color: Natural
Material: Nylon
Length: 14.800 in
Color: Natural
Length: 14.800 in
Material: Nylon