Double Loop Tie, 14.4L (366mm), Light-He

Item #: 0695613

Cat #: PLB4H-TL39

UPC: 074983017003

Call for price
Company wide:
0 in stock
Pan-Ty® double loop cable tie, light-heavy cross section, 14.7 (373mm) length, heat stabilized, natural.

Overview

Pan-Ty® double loop cable tie, light-heavy cross section, 14.7 (373mm) length, heat stabilized, natural.
Also known as: 074983017003, PLB4H-TL39, PDTPLB4HTL39

Specifications

Color: Natural
Material: Nylon
Length: 14.400 in
Color: Natural
Length: 14.400 in
Material: Nylon