Double Loop Tie, 11.8L (300mm), Standard

Item #: 0695592

Cat #: PLB3S-M

UPC: 074983556830

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983556830, PLB3S-M, PDTPLB3SM

Specifications

Color: Natural
Material: Nylon
Length: 11.800 in
Color: Natural
Length: 11.800 in
Material: Nylon