3.97W T5 Mini Incandescent Lamp

Item #: 0695585

Cat #: S6938

UPC: 045923069383

Company wide:
0 in stock
3.97 Watt miniature; T5; 500 Average rated hours; Mini Wedge Base; 12.8 Volt

Overview

3.97 Watt miniature; T5; 500 Average rated hours; Mini Wedge Base; 12.8 Volt
Also known as: 045923069383, S6938, SATS6938

Specifications

Shape: T5 (Circular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 3.970
Shape: T5 (Circular)
Light Technology: Incandescent
Wattage: 3.970
Base: Wedge (W2.1x9.5d)
Dimmable: No