Double Loop Tie, 7.6L (193mm), Standard, 1000/PK

Item #: 0695573

Cat #: PLB2S-M0

UPC: 074983556939

$ 0.35 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® double loop cable tie, standard cross section, 7.6 (193mm) length, weather resistant nylon 6.6, black, 1000/PK

Overview

Pan-Ty® double loop cable tie, standard cross section, 7.6 (193mm) length, weather resistant nylon 6.6, black, 1000/PK
Also known as: 074983556939, PLB2S-M0, PDTPLB2SM0

Specifications

Color: Black
Material: Nylon
Length: 7.600 in
Color: Black
Length: 7.600 in
Material: Nylon