Portable Electric Heater

Item #: 0695570
Cat #: FES10241CA
UPC: 686334886000
$ 1805.37 EA
Company wide:
23 in stock
Documents & Guides
Portable Electric Heater, 10kW, 240V, 42 Amps, 300 CFM, 34152 BTUH, 36"

Overview

Portable Electric Heater, 10kW, 240V, 42 Amps, 300 CFM, 34152 BTUH, 36"
Also known as: 686334886000, FES10241CA, TPIFES10241CA

Specifications

CFM: 300
Volts AC: 240
Wattage: 10 kW
Standards: California Proposition 65
CFM: 300
Wattage: 10 kW
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)