Stainless Steel Range Hood

Item #: 0695563

Cat #: F403004

UPC: 026715142996

$ 187.51 EA
Company wide:
0 in stock
Documents & Guides
Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 30 X 17 1/2 X 6IN, Finish: Stainless Steel

Overview

Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 30 X 17 1/2 X 6IN, Finish: Stainless Steel
Also known as: 026715142996, F403004, BRNF403004

Specifications

No Specifications Available