Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 0695534

Cat #: PL3M2S-D

UPC: 074983552894

$ 2.25 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.79 (22.1 x 45.5mm) marker write-on area, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.79 (22.1 x 45.5mm) marker write-on area, nylon 6.6, natural, bulk package.
Also known as: 074983552894, PL3M2S-D, PDTPL3M2SD

Specifications

Color: Natural
Material: Nylon
Length: 7.400 in
Color: Natural
Length: 7.400 in
Material: Nylon