3W T3.25 Mini Incandescent Lamp

Item #: 0695532

Cat #: S7817

UPC: 045923078170

Company wide:
0 in stock
3.01 Watt miniature; T3 1/4; 1500 Average rated hours; Mini Wedge Base; 7 Volt

Overview

3.01 Watt miniature; T3 1/4; 1500 Average rated hours; Mini Wedge Base; 7 Volt
Also known as: 045923078170, S7817, SATS7817

Specifications

Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Volts AC: 7
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 3.010
Light Technology: Incandescent
Dimmable: No
Color Rendering Index (CRI): 100
Volts AC: 7
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 3.010
Dimmable: No