PLATT logo

20CP R12 12-16V S.C. FLOOD

Item #: 0695530
Cat #: S1383
UPC: 045923013836
$ 4.85 EA
Company wide:
8 in stock

Overview

20CP R12 12-16V S.C. FLOOD
Also known as: 045923013836, S1383, SATS1383

Specifications

Type: Miniature
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 200
Volts AC: 13
Shape: R12 (Blown Reflector)
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Type: Miniature
Color Rendering Index (CRI): 100
Volts AC: 13
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Base: Bayonet (BA15s)
Wattage: 20
Lumens: 200
Shape: R12 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)