2W T2 Mini Incandescent Lamp, Clear

Item #: 0695527

Cat #: S7815

UPC: 045923078156

Company wide:
0 in stock
Documents & Guides
2.04 Watt; Miniature; T2; Clear; 12000 Average rated hours; Telephone slide Base; 12 Volt

Overview

2.04 Watt; Miniature; T2; Clear; 12000 Average rated hours; Telephone slide Base; 12 Volt
Also known as: 045923078156, S7815, SATS7815

Specifications

Color: Clear
Volts AC: 12
Base: Slide Base 5 (TS5)
Lumens: 2000
Color Rendering Index (CRI): 100
Shape: T2 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Dimmable: No
Wattage: 2.040
Color: Clear
Base: Slide Base 5 (TS5)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC: 12
Lumens: 2000
Shape: T2 (Tubular)
Light Technology: Incandescent
Wattage: 2.040