26.8W S8 Mini Incandescent Lamp

Item #: 0695524

Cat #: S6957

UPC: 045923069574

Company wide:
0 in stock
26.88/8.26 Watt miniature; S8; 1200/5000 Average rated hours; DC Bay Base; 12.8/14 Volt

Overview

26.88/8.26 Watt miniature; S8; 1200/5000 Average rated hours; DC Bay Base; 12.8/14 Volt
Also known as: 045923069574, S6957, SATS6957

Specifications

Volts AC: 14
Color Rendering Index (CRI): 100
Shape: S8 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 26.880, 8.260
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Volts AC: 14
Shape: S8 (Straight)
Wattage: 26.880, 8.260
Dimmable: No
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Bayonet (BA15d)