Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 0695522

Cat #: PL2M2S-L0

UPC: 074983552795

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, 87 x 1.07 (22.1 x 27.2mm) marker write-on area, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, 87 x 1.07 (22.1 x 27.2mm) marker write-on area, weather resistant nylon 6.6, black, standard package.
Also known as: 074983552795, PL2M2S-L0, PDTPL2M2SL0

Specifications

Color: Black
Material: Nylon
Length: 7.400 in
Color: Black
Length: 7.400 in
Material: Nylon