0.63W B3.5 Mini Incandescent Lamp

Item #: 0695519

Cat #: S6923

UPC: 045923069239

Company wide:
0 in stock
0.63 Watt miniature; B3 1/2 Flange; 10 Average rated hours; Flange Base; 2.33 Volt

Overview

0.63 Watt miniature; B3 1/2 Flange; 10 Average rated hours; Flange Base; 2.33 Volt
Also known as: 045923069239, S6923, SATS6923

Specifications

Base: Mini Flanged (PX13.5s)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.630
Volts AC: 2.330
Base: Mini Flanged (PX13.5s)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 0.630
Color Rendering Index (CRI): 100
Shape: B3-1/2 (Blunt Tip)
Dimmable: No
Volts AC: 2.330