12W S6 Incandescent Lamp, Clear

Item #: 0695518

Cat #: S7812

UPC: 045923078125

$ 7.83 EA
Company wide:
0 in stock
Documents & Guides
12 Watt S6 Incandescent; Clear; 1500 Average rated hours; 30 Lumens; Candelabra Base; 250 Volt

Overview

12 Watt S6 Incandescent; Clear; 1500 Average rated hours; 30 Lumens; Candelabra Base; 250 Volt
Also known as: 045923078125, S7812, SATS7812

Specifications

Lumens: 30
Wattage: 12
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Volts AC: 250
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 30
Shape: S6 (Straight)
Volts AC: 250
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 12
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent