38 Watt T6 Fluorescent Bulb

Item #: 0695515
Cat #: F64T6/CW
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 38W, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 2800, CRI: 62, Color Temp: 4200K, Rated Average Life: 7,500 Hrs. Length: 64 in. *Satco Part # S6475*

Overview

Fluorescent Lamp, 38W, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 2800, CRI: 62, Color Temp: 4200K, Rated Average Life: 7,500 Hrs. Length: 64 in. *Satco Part # S6475*
Also known as: F64T6/CW, SATS6475

Specifications

Wattage: 38
Color Temperature: 4200 (Cool White)
Lumens: 2800
Color Rendering Index (CRI): 62
Length: 64 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Wattage: 38
Lumens: 2800
Length: 64 in
Base: 1-Pin (Fa8)
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)