Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 0695504

Cat #: PL2M2S-D10

UPC: 074983568161

$ 1.58 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.07 (22.1 x 27.2mm) marker write-on area, nylon 6.6, white.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.07 (22.1 x 27.2mm) marker write-on area, nylon 6.6, white.
Also known as: 074983568161, PL2M2S-D10, PDTPL2M2SD10

Specifications

Color: White
Material: Nylon
Length: 7.400 in
Color: White
Length: 7.400 in
Material: Nylon