25 Watt T6 Fluorescent Bulb

Item #: 0695473
Cat #: F42T6/CW
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 25W, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 1750, CRI: 62, Color Temp: 4200K, Rated Average Life: 7,500 Hrs. Length: 42 in. *Satco Part # S6471* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 25W, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 1750, CRI: 62, Color Temp: 4200K, Rated Average Life: 7,500 Hrs. Length: 42 in. *Satco Part # S6471* *** Not for Sale in Vermont due to State Regulations ***
Also known as: F42T6/CW, SATS6471

Specifications

Length: 42 in
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 25
Lumens: 1750
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Length: 42 in
Color Rendering Index (CRI): 62
Lumens: 1750
Base: 1-Pin (Fa8)
Color Temperature: 4200 (Cool White)
Wattage: 25
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)