Ring Terminal, KYNAR Insulated, #8 AWG

Item #: 0695472

Cat #: PK8-38R-T

UPC: 074983198085

Call for price
Company wide:
0 in stock
Ring Terminal, Large Wire, KYNAR Insulated, #8 AWG, 3/8" Stud Size

Overview

Ring Terminal, Large Wire, KYNAR Insulated, #8 AWG, 3/8" Stud Size
Also known as: 074983198085, PK8-38R-T, PDTPK838RT

Specifications

Color: Red
Material: Copper
Gauge: 8 AWG
Stud Size: 3/8 in
Color: Red
Gauge: 8 AWG
Material: Copper
Stud Size: 3/8 in