FHS 82V 300W MR13

Item #: 0695469
Cat #: S7811
UPC: 045923078118
$ 19.57 EA
Company wide:
0 in stock
Documents & Guides
300 Watt; 82 Volt; MR13

Overview

300 Watt; 82 Volt; MR13
Also known as: 045923078118, S7811, SATS7811, Halogen Bulb

Specifications

Color Rendering Index (CRI): 100
Color Temperature: 3300 (Warm White)
Wattage: 300
Volts AC: 82
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (GX5.3)
Color Rendering Index (CRI): 100
Wattage: 300
Light Technology: Halogen
Base: 2-Pin (GX5.3)
Color Temperature: 3300 (Warm White)
Volts AC: 82
Dimmable: No

Customer Reviews

No reviews for this product
(0)