EYB 82V 360W G5.3 Base T3 1/2

Item #: 0695467
Cat #: S7809
UPC: 045923078095
$ 17.11 EA
Company wide:
0 in stock
Documents & Guides
360 Watt; 82 Volt; G5.3 Base; T3 1/2

Overview

360 Watt; 82 Volt; G5.3 Base; T3 1/2
Also known as: 045923078095, S7809, SATS7809

Specifications

Color Temperature: 3250 (Warm White)
Color Rendering Index (CRI): 100
Volts AC: 82
Wattage: 360
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (G5.3)
Color Temperature: 3250 (Warm White)
Volts AC: 82
Light Technology: Halogen
Base: 2-Pin (G5.3)
Color Rendering Index (CRI): 100
Wattage: 360
Dimmable: No

Customer Reviews

No reviews for this product
(0)