ENX 82V 360W GY5.3 MR16D

Item #: 0695464

Cat #: S7808

UPC: 045923078088

Company wide:
0 in stock
Documents & Guides
360 Watt; 82 Volt; GY5.3

Overview

360 Watt; 82 Volt; GY5.3
Also known as: 045923078088, S7808, SATS7808

Specifications

Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Volts AC: 82
Wattage: 360
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (GY5.3)
Color Temperature: 3100 (Warm White)
Volts AC: 82
Light Technology: Halogen
Base: 2-Pin (GY5.3)
Color Rendering Index (CRI): 100
Wattage: 360
Dimmable: No