150W MR16 Lamp

Item #: 0695457

Cat #: S7805

UPC: 045923078057

Company wide:
0 in stock
Documents & Guides
150 Watt; 120 Volt; MR16 Shape; GX5.3 Base

Overview

150 Watt; 120 Volt; MR16 Shape; GX5.3 Base
Also known as: 045923078057, S7805, SATS7805

Specifications

Color Temperature: 3250 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (GX5.3)
Color Temperature: 3250 (Warm White)
Volts AC: 120
Wattage: 150
Dimmable: No
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GX5.3)