DYS/DYV/BHC 600W

Item #: 0695456

Cat #: S7804

UPC: 045923078040

Company wide:
0 in stock
Documents & Guides
600 Watt; 120 Volt

Overview

600 Watt; 120 Volt
Also known as: 045923078040, S7804, SATS7804

Specifications

Wattage: 600
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 3200 (Warm White)
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (GZ9.5)
Wattage: 600
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GZ9.5)
Volts AC: 120
Color Temperature: 3200 (Warm White)
Dimmable: No