Canvas Apron

Item #: 0695423

Cat #: 98288

UPC: 092644982880

$ 18.08 EA
Company wide:
0 in stock
Documents & Guides
Canvas Apron, 100% Cotton Canvas

Overview

Canvas Apron, 100% Cotton Canvas
Also known as: 092644982880, 98288, KLE98288

Specifications

Type: Apron
Standards: California Proposition 65
Type: Apron
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)